Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue
Mfr # 2479356
Zoro # G606915088
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sas Safety
- MFR # 2479356
- Zoro # G606915088
- UPC # 781311660229
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 14 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Description
The SAS Safety 6602-20 Thickster Powder Free Exam Grade Disposable Latex Gloves is a 50 pack of the popular exam quality glove. The beaded cuff ensures the glove stays in place. The Thickster glove is extra thick for added puncture resistance.
Features- 14 Mil. Thickness
- Powder Free exam grade latex gloves
- 12" length for Extended Protection
- High Risk Glove
- Maximum Strength
- Extra thick latex protection
- Tear Resistant
- Textured Grip
- Ambidextrous
- Excellent for Automotive Technicians, Painters, Furniture Refinishing, Janitorial & Agricultural Uses
- 50 gloves per box and 10 boxes per case
- Size: Medium
- Wide Palm: 97 mm
- Thickness: 14 mil
- Length: min. 300 mm
- Before Aging / MPa: min. 22
- After Aging / MPa: min. 18
- Before Aging / %: min. 750
- After Aging / %: min. 680
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- TAPCO 054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green (054-00004)
- HY-KO 1.25In Reflective Number 0, 10PK (B00363)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - 2XL, 100PK (66520)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (SAS-6603-20)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Blue (SA6607-20)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, S, 100 PK, Blue (SA6606)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- Sas Safety Gloves & Hand Protection