Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue
Mfr # 6603-20-L
Zoro # G708415035
original price:
$22.75
5% off
new price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6603-20-L
- Zoro # G708415035
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 14 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- CONDOR OUTDOOR PRODUCTS CONDOR FLEX CAP, OLIVE DRAB, S (161080-001-S)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PBRW13714)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Large, 100PK (66518)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, M, Blue (SA6602)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- SAS SAFETY Derma-Pro Powder-Free Nitrile Exam Grade Disposable Gloves - XL, 100PK (66544)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, L, Blue (SA6603)
- SAS SAFETY Derma-Med Powder-Free Nitrile Exam Grade Disposable Gloves - Large, 100PK (66523)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - 2X-Large, 50PK (6605)
- Sas Safety Gloves & Hand Protection