Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 2 PK, Blue
Mfr # 6603-22
Zoro # G010019389
product price: $17.89
/pk 2, $8.95/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6603-22
- Zoro # G010019389
- UPC # 781311663220
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 14 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Description
We offer the very best tool kits and handtools and other innovative products with a focus on dependability, client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many customers.Features strong yet soft and flexible textured for superior grip. Beaded cuff for easy donning length for added protection Color: Blue Thickness: 14 mil Size: Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- PYRAMEX Eyewear Retainer, Polyester/Cotton, 14inL (CORDS9A)
- DIXON Rocker Lug Cap w/Chain, FNST, 2-1/2 In (RFC250F)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- SAS SAFETY Derma-Pro Powder-Free Nitrile Exam Grade Disposable Gloves - XL, 100PK (66544)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Large, 100PK (66518)
- SAS SAFETY Vinyl-Guard Powder-Free Vinyl Exam Grade Disposable Gloves - 3 Mil - X-Large, 100PK (6509-20)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (63-230PF/M)
- Sas Safety Disposable Gloves