Shop All Disposable Gloves
Sas Safety
Thickster, Latex Disposable Gloves, Latex, Powder-Free, XL, 2 PK, Blue
Mfr # 6604-22
Zoro # G411921830
product price: $18.25
/pk 2, $9.13/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6604-22
- Zoro # G411921830
- UPC # 781311664227
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Black, PR (TB126064001)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-NA_14X10 (LCU4-0013-NA_14X10)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, Black (SA334791)
- SAS SAFETY Derma-Max Powder-Free Exam Grade Disposable Gloves - 8 Mil - Medium, 50PK (6607-40)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SA66516)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (SAS66519)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FP-N-100-XS-BLE)
- Sas Safety Gloves & Hand Protection