Shop All Reusable Respirators
This Product is Discontinued
Sas Safety
Supplied Air Full Face Respirator, L (Discontinued)
Mfr # 9814-06
Zoro # G7189780
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Low Pressure Ambient Air Pump or Compressed Air Filtration Systems
- Facepiece Material Silicone
- Color Black
- Standards NIOSH
- Mask Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 9814-06
- Zoro # G7189780
- UPC # 781311981461
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Application | Low Pressure Ambient Air Pump or Compressed Air Filtration Systems |
Facepiece Material | Silicone |
Color | Black |
Standards | NIOSH |
Item | Full Face Respirator |
Description
Supplied Air Full Face Respirator,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.