Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Sas Safety
Safety Vest Yellow Basic (Discontinued)
Mfr # 6823
Zoro # G7193131
This Product is Discontinued
Key Features
- Color Lime
- Size One Size Fits All
- Material Polyester
- Closure Type Hook-and-Loop
- Features One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6823
- Zoro # G7193131
- UPC # 781311068230
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | One Size Fits All |
Reflective Stripe Width | 1 in |
Details
Item | Safety Vest Yellow Basic |
Color | Lime |
Material | Polyester |
Closure Type | Hook-and-Loop |
Features | One Size Fits Most |
Standards | NOT ANSI RATED |
Pockets | 0-3 |
Total Number of Pockets | 0 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Reflective Stripe Location | Chest |
Fabric Construction | Mesh |
Description
Safety Vest Yellow Basic, Features One Size Fits Most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.