Shop All Safety Glasses
Sas Safety
Safety Glasses, Purple Haze Scratch-Resistant
Mfr # 542-0309
Zoro # G6436860
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series GTR
- Standards ANSI Z87.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 542-0309
- Zoro # G6436860
- UPC # 781311543096
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Purple Haze |
Frame Color | Charcoal |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | GTR |
Standards | ANSI Z87.1-2015 |
Primary Lens Color | Purple |
Features | 99.9% UV Protection; Wrap-Around Design Hugs The Face; Non-Slip Rubber Nose Piece and Temples |
Description
Safety Glasses,Charc Purple Haze Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38922)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- NMC Caution Hard Hat Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C31PB)
- BLUE DEMON Micro-TIG welding glove, light duty, size M, PINK (BDWG-MICROTIG-PINK-M)
- SAS SAFETY HORNET SFTY GLS BLUE FRM-CLR LNS (SA5267)
- SAS SAFETY EYE SHIELD MULTI-PURPOSE CLEAR (SA5120)
- SAS SAFETY SAFETY GLASS DB SLVR FR W/SMOKE MIRROR L (SA540-0103)
- SAS SAFETY SAFETY GLASS DB BLACK FRAME SMOKE MIRROR (SA540-0203)
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- SAS SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (541-0000)
- ZAYAAN HEALTH Simone Orange Lens Black Temple Safety Glasses (ZH-SISG-ORLBKT-MS20)
- Sas Safety Safety Glasses