Shop All Safety Glasses
Sas Safety
Safety Glasses, Purple Haze Scratch-Resistant
Mfr # 540-0809
Zoro # G6436976
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series DB2
- Standards ANSI Z87.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sas Safety
- MFR # 540-0809
- Zoro # G6436976
- UPC # 781311548091
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Purple Haze |
Frame Color | Charcoal |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | DB2 |
Standards | ANSI Z87.1-2015 |
Features | 99.9% UV Protection; Non-Slip Rubber Nose Piece and Temples; Foam Brow Guard |
Primary Lens Color | Purple |
Description
Safety Glasses,Chrc,Purple Haze Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11201)
- SAS SAFETY SAS Safety SAS5334 NSX Turbo Safety Glasses with Indoor/Outdoor Mirror Lens Polybag (SAS5334)
- SAS SAFETY SAFTEY GLSSES CAMO DRY FOREST FRM/CLR LE (SA5550-01)
- SAS SAFETY Safety Glasses, Purple Haze Scratch-Resistant (542-0309)
- SAS SAFETY SAS Safety 5125 Safety Glasses -Clear (SAS-5125)
- SAS SAFETY SAFETY GLASSES SHADE 5 NXS (SA5346)
- SAS SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (541-0000)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated (AT1-20)
- Sas Safety Eye Protection