Shop All Safety Glasses
This Product is Discontinued
Sas Safety
Safety Glasses, Gray Scratch-Resistant (Discontinued)
Mfr # 5331
Zoro # G6436818
This Product is Discontinued
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series NSX Turbo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sas Safety
- MFR # 5331
- Zoro # G6436818
- UPC # 781311053311
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | NSX Turbo |
Standards | ANSI Z87.1-2015 |
Features | 99.9% UV Protection; Single Lens Design; Lightweight Wrap-Around Lens; Non-Slip Temples |
Description
Safety Glasses,NSX Turbo,Shade Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.