Shop All Safety Glasses
Sas Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 540-0301
Zoro # G6437098
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series Diamondback
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 540-0301
- Zoro # G6437098
- UPC # 781311540316
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Blue |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Diamondback |
Standards | ANSI Z87.1-2015 |
Features | 99.9% UV Protection; Non-Slip Nose Piece; Wrap-Around Design Hugs The Face; Non-Slip Temples |
Primary Lens Color | Gray |
Description
Safety Glasses,Blue Frame,Shade Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- 3M Combination Cartridge/Filter, Bayonet, AG, P100, Magenta, White, 2 PK, NIOSH (60922)
- SAFEWAZE 1" Multi-Use Removable Concrete Anchor (FS-EX111)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-3X)
- SAS SAFETY Lightcrafters LED Inspectors Readers Safety Glasses (5420-15)
- SAS SAFETY Safety Glasses, Purple Haze Scratch-Resistant (542-0309)
- SAS SAFETY SAFETY GLASS DB SLVR FRAME W/SHADE LENS (SA540-0101)
- SAS SAFETY SAS Safety SAS5334 NSX Turbo Safety Glasses with Indoor/Outdoor Mirror Lens Polybag (SAS5334)
- SAS SAFETY EYE SHIELD MULTI-PURPOSE CLEAR (SA5120)
- SAS SAFETY SAS Safety 5125 Safety Glasses -Clear (SAS-5125)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (263)
- Sas Safety Safety Glasses