Shop All Faceshields and Visors
Sas Safety
Replacement Face Shield for 5140
Mfr # 5150
Zoro # G7189397
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Standards ANSI Z87.1–2015
- Features Impact-Resistant; Curved Design; Push and Turn Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 5150
- Zoro # G7189397
- UPC # 781311051508
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Replacement Face Shield for 5140 |
Material | Polycarbonate |
Standards | ANSI Z87.1–2015 |
Features | Impact-Resistant; Curved Design; Push and Turn Ratchet |
Description
Replacement Face Shield for 5140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- SAS SAFETY VISOR (5140) CLEAR (SA5150)
- SAS SAFETY Replacement Face Shield Deluxe, Green (SAS-5157)
- SAS SAFETY STANDARD FACE SHIELD-CLEAR (SA5140)
- SAS SAFETY VISOR CLEAR (SA5155)
- SAS SAFETY FACE SHIELD STORAGE POUCH (SA5145-20)
- SAS SAFETY Deluxe Face Shield Replacement, Clear (5155)
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- Sas Safety Eye Protection