Shop All Disposable Gloves
Sas Safety
Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, Black
Mfr # SA99419
Zoro # G809098953
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA99419
- Zoro # G809098953
- UPC # 758218272725
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Raven |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Lined Split Leather Palm Glove XL (127-11053)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - 2X-Large, 100PK (650-1005)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, L, Blue (SA6603)
- SAS SAFETY Astro-Grip, Disposable Gloves, {delete}, 3 PK (SAS66573-22)
- SAS SAFETY Derma-Pro Powder-Free Nitrile Exam Grade Disposable Gloves - XL, 100PK (66544)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, Ivory (AMXILHD46100-CS)
- Sas Safety Disposable Gloves