Shop All First Aid Kits
Sas Safety
Mechanics First-Aid Kit
Mfr # 6001
Zoro # G7189561
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Material Plastic
- Height 5"
- Header First Aid
- Width 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sas Safety
- MFR # 6001
- Zoro # G7189561
- UPC # 781311060012
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5" |
Width | 3-3/4" |
Details
First Aid Kit Type | Kit |
Material | Plastic |
Header | First Aid |
Language | English |
Legend Style | Text and Nature Image |
Subject Matter | Injury and Illness |
Features | Contains An Assortment of Practical, Single-Use Disposable Items to Treat Injuries in a Sanitary and Simple Way, Compact, Lightweight Kit With An Assortment of Practical First Aid Items, Ideal for Travel, Workshops, Personal Sports and Recreational Needs, Fits Easily Into Backpack, Toolbox, Athletic Bag and Glove Compartment |
First Aid ANSI Kit Type | II |
Item | Mechanics First-Aid Kit |
Industry Type | Healthcare |
Description
Mechanics First-Aid Kit, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills, Brown (A2Z-ZR852)
- A2Z SCILAB 6 Pcs Oral Hygiene Kit Stainless Steel Dental Tools (A2Z-ZR-SS6)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- FIRST AID ONLY FirstAidKit w/House, 210pcs, 9.5x6.5", WHT (91332)
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- ACME UNITED First Aid Only 1001-FAE-0103 Large First Aid Kit, 100 Pieces, OSHA Compliant, Plastic Case (1001-FAE-0103)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 2 5/8x9", WHT (91328)
- FIRST AID ONLY SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces (FAE-6022)
- AEK Texas Compliant Bleeding Control Kit Make it a Double (EN9451)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- Sas Safety First Aid Kits