Shop All General Purpose Gloves
Sas Safety
Material Handling Glove, XL, Blk/Gray, PR
Mfr # 6314
Zoro # G7193089
product price: $15.25
/pr
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Polyester/Stainless Steel
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6314
- Zoro # G7193089
- UPC # 781311063143
- Country of Origin China
- Category General Purpose Gloves
Details
Item | Coated Gloves |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Large (FRLPC5-05-010)
- SIGNMISSION Now Hiring Nail Tech Yard Sign & Stake outdoor plastic coroplast window, C-1216 NAIL TECH (C-1216 NAIL TECH)
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- SAS SAFETY SEAMLESS SHELL GLOVES- PR (SA641-1010)
- SAS SAFETY GLOVES LG TOOL TECH MATERIAL HNDLNG (SA6313)
- SAS SAFETY GUN WASH GLOVES MED (SA6552)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK XLG (SA6714)
- SAS SAFETY GUN WASH GLOVES X-LARGE (SA6554)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: M (DPG210M)
- HYGRADE SAFETY L PE Yellow Large Natural Latex Flock Lined Glove, 12PK (HL-100 L (PE))
- Sas Safety Gloves & Hand Protection