Shop All Disposable Gloves
Sas Safety
Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White
Mfr # SA650-1002
Zoro # G501978096
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 7 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA650-1002
- Zoro # G501978096
- UPC # 781311651029
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 7 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Dyna Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, M, Black, PR (CXG-L5-M)
- HONEYWELL NORTH Howard Leight HL400-LL-REFILL Dispenser Refill Canister, T-Shape, 400 Pair (HL400-LL-REFILL)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- SAS SAFETY Disposable Gloves, 14.00 mil Palm, Latex, M, 50 PK, Blue (6602)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, Nitrile, Powder-Free, S (SAS-6606-40)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Orange (A1EA62)
- Sas Safety Disposable Gloves