Shop All Disposable Gloves
Sas Safety
Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White
Mfr # SA650-1005
Zoro # G701939385
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 7 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA650-1005
- Zoro # G701939385
- UPC # 781311651050
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 7 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Dyna Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (CHMXL-10)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, XL (45120103XL)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blck, 11 3/4in, 3W (LQC 1 R EL N)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White (SA650-1002)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Small, 100PK (650-1001)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (SAS-6603-20)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- Sas Safety Gloves & Hand Protection