Shop All Disposable Gloves
This Product is Discontinued
Sas Safety
Disposable Gloves, 6.00 mil Palm, Nitrile, M, 100 PK, Black (Discontinued)
Mfr # 66517
Zoro # G6437256
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 66517
- Zoro # G6437256
- UPC # 781311665170
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Palm Thickness | 6.00 mil |
Powdered/Powder Free | Powder Free |
Description
Disposable Glove,M,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.