Shop All Disposable Gloves
This Product is Discontinued
Sas Safety
Disposable Gloves, 14.00 mil Palm, Latex, 2XL, 50 PK, Blue (Discontinued)
Mfr # 6605
Zoro # G6437341
This Product is Discontinued
Key Features
- Glove Size 2XL
- Size 2XL
- Disposable Glove Material Latex
- Color Blue
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6605
- Zoro # G6437341
- UPC # 781311066052
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Disposable Gloves |
Disposable Glove Material | Latex |
Color | Blue |
Material | Latex |
Palm Thickness | 14.00 mil |
Powdered/Powder Free | Powdered |
Description
Disposable Gloves,XXL,Tan,5 pcs., Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.