Shop All Disposable Gloves
Sas Safety
Derma-Vue, Nitrile Disposable Gloves, Nitrile, S
Mfr # SS66550
Zoro # G203700407
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Nitrile
- Series Derma-Vue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SS66550
- Zoro # G203700407
- UPC # 781311655010
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Series | Derma-Vue |
Description
Features
- Derma Vue Nitrile Gloves
- Dimension: 5" H x 7" W x 10" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 6, 1 PR (37-175)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - 2XL, 100PK (66520)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, XL, Blue (SA6604-20)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (66543)
- SAS SAFETY Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, White (SAS-6593-20)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Large, 100PK (66518)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- Sas Safety Disposable Gloves