Shop All Disposable Gloves
Sas Safety
Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, S, 100 PK,
Mfr # 66550
Zoro # G211474192
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Series Derma-Vue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 66550
- Zoro # G211474192
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Vue |
Description
SAS Safety 66550 Derma-Vue Powder-Free Nitrile Gloves, Small, 100 ct Nitrile gloves are made out of synthetic rubber and are an ideal alternative when latex allergies are of concern. Nitrile provides excellent chemical and abrasion protection with stiff fitFeatures: Powder-free exam grade nitrileHigh visibility safety green colorNon-latexFully textured for enhanced gripping powerQuantity: 100 gloves per box Specifications: Thickness: 6 milSize: Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- RADIANS DeWALT® DPG62-C Interceptor„¢ Folding Earmuff Folding, NRR 29dB, Yellow/Black (DPG62-C)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3ZL52)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- SAS SAFETY Derma-Lite Powdered Nitrile Disposable Gloves - 5 Mil - Large, 100PK (6608)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, Black (SA334791)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Small, 100PK (650-1001)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (SAS-66542)
- SAS SAFETY Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, White (SAS-6593-20)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 400 PK, Black (HM2021832003-BK-L)
- Sas Safety Gloves & Hand Protection