Shop All Disposable Gloves
Sas Safety
Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Black
Mfr # SAS-66583
Zoro # G603850825
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Series Derma-Tuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sas Safety
- MFR # SAS-66583
- Zoro # G603850825
- UPC # 781311665835
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Tuff |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 6 mil Derma-Tuff Powder Free Nitrile Glove
- Textured for enhanced grip
- Outstanding strength, wear and dexterity
- Not made with Natural rubber latex
- Material: Nitrile
- Thickness: 6 mil
- Size: Large
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, L, Blue (SA6603)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, M, Blue (SA6602-20)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - 2X-Large, 100PK (650-1005)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, S, 100 PK, Blue (SA6606)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (SA66543)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- Sas Safety Gloves & Hand Protection