Shop All Disposable Gloves
Sas Safety
Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 120 PK, Black
Mfr # 66584
Zoro # G101250912
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Length 9.5 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 66584
- Zoro # G101250912
- UPC # 781311665842
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Tuff |
Description
SAS Safety Derma-Tuff Nitrile Disposable Gloves X-Large Black Powder Free 120 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F44)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, XL, Blue (SA6604-20)
- SAS SAFETY Astro-Grip, Disposable Gloves, {delete}, 3 PK (SAS66573-22)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Black (SA335224)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, Nitrile, Powder-Free, S (SAS-6606-40)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (SAS-6603-20)
- MICROFLEX Nitrile, Indus, PF, XL, 100PK (N274)
- Sas Safety Disposable Gloves