Shop All Disposable Gloves
Sas Safety
Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Black
Mfr # SA335224
Zoro # G809066624
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA335224
- Zoro # G809066624
- UPC # 758218693278
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Tuff |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White (SA650-1002)
- SAS SAFETY Derma-Max Powder-Free Exam Grade Disposable Gloves - 8 Mil - Medium, 50PK (6607-40)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - 2X-Large, 50PK (6605)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - 2XL, 100PK (66520)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, S, 100 PK, Blue (SA6606)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (36VP36)
- Sas Safety Disposable Gloves