Shop All Disposable Gloves
Sas Safety
Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, Black
Mfr # SA334791
Zoro # G109099025
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Nitrile
- Palm Thickness 4.5 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA334791
- Zoro # G109099025
- UPC # 758218557969
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Pro |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-9, 1-Pair - Pkg Qty 12 (205572)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SA6605-20)
- SAS SAFETY Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, White (SAS-6593-20)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, S, 100 PK, Blue (SA6606-20)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- SAS SAFETY Derma-Med Powder-Free Nitrile Exam Grade Disposable Gloves - Large, 100PK (66523)
- GE Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, Blue (GG610S)
- Sas Safety Gloves & Hand Protection