Shop All Disposable Gloves
Sas Safety
Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black
Mfr # SA66543
Zoro # G301938535
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Nitrile
- Palm Thickness 4.5 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA66543
- Zoro # G301938535
- UPC # 781311465435
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (SA66544)
- SAS SAFETY Derma-Lite, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powdered, M, Blue (SAS-6607)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SA66519)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, L, 100 PK, (SA66552)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Small, 100PK (650-1001)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - X-Large, 50PK (6604)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 9, 100 PK, Clear (2005PFXL-09)
- Sas Safety Disposable Gloves