Shop All Disposable Gloves
Sas Safety
Derma-Med, Nitrile Disposable Gloves, Nitrile, L, 100 PK
Mfr # 781311665231
Zoro # G603775456
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Nitrile
- Series Derma-Med
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sas Safety
- MFR # 781311665231
- Zoro # G603775456
- UPC # 781311665231
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Series | Derma-Med |
Description
Derma-Med Nitrile Disposable Gloves by SAS Safety. Size: Large. Powder-Free. Nitrile gloves are made out of a synthetic rubber, and are an ideal alternative when latex allergies are of concern. Nitrile provides excellent chemical and abrasion protection with a stiff fit. Choose from powdered or non-powdered varieties.
Features- Powder-free nitrile examination gradeEdges for easy threading
- Provides comfort and dexterity, Reduces hand stress and fatigue
- Texture provides a firm grip in all weather conditions
- Latex free
- 100 per Box
- Size: Large
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- G-TEK GP Nitrile-Coated Nylon Gloves, Large, Blue/Black, Pair, 12PK (34-500/L)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, Nitrile, Powder-Free, S (SAS-6606-40)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Large, 100PK (650-1003)
- SAS SAFETY Vinyl-Guard Powder-Free Vinyl Exam Grade Disposable Gloves - 3 Mil - X-Large, 100PK (6509-20)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, L, Blue (SA6603)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, 2XL, Blue (SA6605)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SA66518)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (INPF48100)
- Sas Safety Gloves & Hand Protection