Shop All Disposable Gloves
Sas Safety
Derma-Lite, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powdered, M, Blue
Mfr # SAS-6607
Zoro # G404018561
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SAS-6607
- Zoro # G404018561
- UPC # 781311066076
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Series | Derma-Lite |
Description
Derma-Lite Nitrile gloves form fit to your hand and are chemical and solvent resistant. These gloves have superior puncture and abrasion resistant properties. The Nitrile gloves features a textured grip and are lightly powdered for easy slip-on.
Features- 5 Mil. Nitrile
- 100 Gloves by Weight
- No Natural Rubber Latex Proteins
- Chemical and Solvent Resistant
- Textured Grip
- Lightly Powdered for Easy Slip-On
- Superior Puncture and Abrasion Resistance
- Beaded Cuff
- Size - Medium
- Item Weight - 1.850 lbs.
- Case Quantity - 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG BDW 2000MH, 2000W Metal Halide Light Tower with Winch (P16000W)
- SIGNMISSION ANSI Caution, Rigid Plastic, 14" x 10", Landscape, Watch For Forklift Traffic (OS-CS-P-1014-L-19794)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9600L)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SAS-6605-20)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Blue (SA6609-40)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, L, 100 PK, (SA66552)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Blue (NGBE1002)
- Sas Safety Disposable Gloves