Shop All Disposable Gloves
Sas Safety
Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, M, 100 PK, Blue
Mfr # SA6607
Zoro # G801971643
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sas Safety
- MFR # SA6607
- Zoro # G801971643
- UPC # 781311066076
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Series | Derma-Lite |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, M, 100 PK, Blue (SA6608)
- FIRST ALERT 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (HOME1)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21003 (TCSL2-21003)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (SA66544)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (SAS66520)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, S, 100 PK, Blue (SA6606-20)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SA66519)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, L, Blue (SA6603)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Royal Blue (N301345)
- Sas Safety Gloves & Hand Protection