Shop All Disposable Gloves
Sas Safety
Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue
Mfr # SA6609
Zoro # G002130832
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # SA6609
- Zoro # G002130832
- UPC # 781311066090
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Grade Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Series | Derma-Lite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, S, 100 PK, Blue (SA6606)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, M, 100 PK, Blue (SA6608)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Black (SA335224)
- SAS SAFETY Astro-Grip Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Large, 100PK (66473)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SA66518)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SAS-6605-20)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Blue (N861)
- Sas Safety Disposable Gloves