Shop All Disposable Gloves
S.A.S. Safety Corp
Dyna Grip, Latex Disposable Gloves, 8 mil Palm , Latex, Powder-Free, L, 100 PK,
Mfr # SAS650-1003
Zoro # G803701392
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Latex
- Palm Thickness 8 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S.A.S. Safety Corp
- MFR # SAS650-1003
- Zoro # G803701392
- UPC # 844825049185
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Palm Thickness | 8 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Dyna Grip |
Description
Extra thick 8 Mil powder-free latex construction.
Exclusive Dyna-Flex formula for superior dexterity and comfort.
Smooth inside for easy slip-on.
Specially textured surface creates excellent grip wet or dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (SA66543)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- PORTWEST Anti-Vibration Glove, XXL (A790)
- ZING Handicap Parking Sign, Massachusetts (2690)
- S.A.S. SAFETY CORP Thickster, Latex Exam Gloves, 14 mil Palm, Latex, XL, Blue (SAS6604)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (FP-N-100-L-BLK-4.5)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (7500PFM)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- S.A.S. Safety Corp Disposable Gloves