Shop All Disposable Gloves
S.A.S. Safety Corp
Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, XL, 100 PK
Mfr # SAS6609
Zoro # G603737775
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Series Derma-Lite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.A.S. Safety Corp
- MFR # SAS6609
- Zoro # G603737775
- UPC # 781311066090
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Series | Derma-Lite |
Description
100 gloves per box
5 Mil Thickness
No natural rubber latex proteins
Maximum puncture resistance
Micro textured for better grip
Chemical/solvent-resistance
Great feel - hugs contour of hand
Ambidextrous
Non-sterile
Lightly powdered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT FoamFit™ Rocker Knee Pads (TB-KP-201R)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- S.A.S. SAFETY CORP Thickster, Latex Exam Gloves, 14 mil Palm, Latex, XL, Blue (SAS6604)
- VGUARD A32A1, Industrial Glove, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream (A32A13)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- SHOWA 5005PF, Disposable Gloves, 5.00 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural (5005PFXL)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 2000 PK, Gray (50705)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK-4.5)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- S.A.S. Safety Corp Disposable Gloves