Shop All Chemical Resistant Gloves
Sas Safety
13" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 6553
Zoro # G7189677
product price: $10.09
/pr
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6553
- Zoro # G7189677
- UPC # 781311065536
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13" |
Details
Item | Chemical Resistant Gloves |
Description
PVC Glove,Large,Black,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Pin Safety Detent (9503317)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, M (ATV202-M)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- SAS SAFETY NITRILE PAINTERS GLOVES LG (SA6533)
- SAS SAFETY NEOPRENE GLOVES XLARGE DELUXE (SA6559)
- SAS SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (6532)
- SAS SAFETY NEOPRENE GLOVES MED DELUXE (SA6557)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- TRELLCHEM 15" Chemical Resistant Gloves, Laminated Film, 11, 1 PR (66-700)
- Sas Safety Gloves & Hand Protection