Shop All Chemical Resistant Gloves
Sas Safety
13" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 6534
Zoro # G6437387
product price: $3.75
/pr
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Polyester/Stainless Steel
- Glove Length 13"
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6534
- Zoro # G6437387
- UPC # 781311065345
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Clear Cover Lens/Grinding Lens Clearmaxx - Poly Carbonate (5000.038)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- TRACTEL Rope Grab, For Rope Size 5/8", Steel (WB58P)
- CUT PRO Cut-Resist Glove, Orange, M, PK12 (92730HVM)
- SAS SAFETY NEOPRENE GLOVES MED DELUXE (SA6557)
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- SAS SAFETY NITRILE PAINTERS GLOVES LG (SA6533)
- SAS SAFETY NEOPRENE GLOVES XLARGE DELUXE (SA6559)
- SAS SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (6532)
- MAGID Chem & Liquid Gloves, Yellow, 12 PK (620M)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- Sas Safety Chemical Resistant Gloves