Shop All Chemical Resistant Gloves
Sas Safety
13" Chemical Resistant Gloves, Nitrile, M, 1 PR
Mfr # 6532
Zoro # G6437405
product price: $3.75
/pr
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 13"
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Safety
- MFR # 6532
- Zoro # G6437405
- UPC # 781311065321
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 13" |
Details
Item | Chemical Resistant Gloves |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- BRADY Pipe Marker, Hot Water Return, PK5, 7148-1-PK (7148-1-PK)
- ADVANTUS No Smoking Wall Sign, 12" Height, 8" Width, Plastic (AVT83639)
- MCR SAFETY Leather Gloves, White, XL, PK12 (36136KDPXL)
- SAS SAFETY NEOPRENE GLOVES XLARGE DELUXE (SA6559)
- SAS SAFETY NITRILE PAINTERS GLOVES LG (SA6533)
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- SAS SAFETY NEOPRENE GLOVES MED DELUXE (SA6557)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (878R-09)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Medium (7802986)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- Sas Safety Chemical Resistant Gloves