Shop All Exterior Stains & Sealers
Sas Group
Sas Group DGF 12 oz. Amish Wood Milk
Mfr # 183845
Zoro # G104145093
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas Group
- MFR # 183845
- Zoro # G104145093
- UPC # 40282250465
- Country of Origin United States
- Category Exterior Stains & Sealers
Description
Features
- 12 oz. Amish Wood Milk.
- Based On A Century Old Amish Woodworkers Pure & Simple Formula.
- Will Easily Clean, Polish, Restore & Nourish Any Wood Surface In Your Home.
- No Harsh Chemicals & Without Leaving Behind A Waxy Residue.
- For Any Wood Or Veneer, Oak, Cherry, Pine, Maple, Teak, Hickory & More.
- Even Use It On Painted Wood Surfaces.
- Perfect Blend Of Pure Ingredients Will Remove Dirt, Grease, Fingerprints.
- Heat Rings & Water Marks From Your Furniture, Cabinetry, Floors.
- Dimension - 2.25 L x 3.25 W x 9 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Red Stripe Traffic Marker (20-647)
- HYDE 17-IN-1 Painter's Tool (6985)
- LOPAREX RED ROSIN PAPER 36""X166' (30699/16)
- KRYLON Metallic Spray Paint, Bright Silver, Metallic, 11 oz (K01401777)
- SIKKENS ProLuxe Cetol SRD Transparent Matte Butternut Oil-Based Alkyd-Oil All-in-One Stain and Finish 1 gal (SIK240-072.01)
- RAINGUARD BRANDS 1 Gal. Tinted Waterproofer Matte, Rustic Redwood (TPC-0115)
- READY SEAL Wood Stn/Sealer Extr Msn-Bn 1G (135)
- RAINGUARD BRANDS 5 Gal. Wood Sealer , Natural Finish, Clear (SP-8005)
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (9432)
- ROCKSOLID Rust-Oleum 6X Deck Coat Solid Tintable Tint Base Water-Based Acrylic Deck Resurfacer 5 gal (300123)
- MINWAX Smooth Clear Oil-Based Lacquer Sanding Sealer 1 qt (154000000)
- Sas Group Exterior Stains & Sealers