Shop All Disposable Gloves
Sas
Derma-Max, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Blue
Mfr # SA6609-40
Zoro # G903850686
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sas
- MFR # SA6609-40
- Zoro # G903850686
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Max |
Description
Features
- Powder-Free Nitrile
- Superior Puncture & Abrasion Resistance
- Latex-Free
- Textured Grip
- Beaded Cuff
- Ambidextrous
- 8 mil Nitrile
- Size - Extra Large.
- Quantity - 50 per box
- Item Weight - 1.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves, Black, M, PR (532)
- NMC Caution Do Not Operate Without Guards In Position Bilingual Label, Pk5 (ESC625AP)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. V Polished Brass Steel (FS200-2228-V-PB)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 150 PK, Blue (MIICUR9315)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- HONEYWELL NORTH Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 2 PK, Blue (021640)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, L, 100 PK, Blue (63-332/L)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (DGP-350-M)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Black (SAS-66583)
- Sas Gloves & Hand Protection