Shop All Lab Equipment Parts
Sartorius
Arium Pump, for Arium Bagtank 20 L, 115 V
Mfr # H2O-ADP-20-US
Zoro # G7840540
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartorius
- MFR # H2O-ADP-20-US
- Zoro # G7840540
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Arium Pump,for Arium Bagtank 20 L,115 V |
Description
Arium Pump,for Arium Bagtank 20 L,115 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 (2351A-100)
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- UNITED SCIENTIFIC Hand Microtome (MCT001)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- UNITED SCIENTIFIC Low Temperature Difference Stirling Engi (LTDSE1)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- VIEWTAINER 3 in. W X 5 in. H Slit Top Container Plastic Blue (CC27505)
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- Sartorius Lab Equipment Parts