Shop All Water Purification Systems
Sartorius
Arium Bagtank 100 L, Pump 115, 60
Mfr # H2O-AOV-100-US
Zoro # G6300857
product price: $4,380.99
/ea
Free Shipping & Returns
$4,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartorius
- MFR # H2O-AOV-100-US
- Zoro # G6300857
- Country of Origin China
- Category Water Purification Systems
Details
Item | Arium Bagtank 100 L,Pump 115,60 |
Description
Arium Bagtank 100 L,Pump 115,60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- COOPER TOOLS Flask Bottle Brush, Black, 16In., Nylon (06188)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- Sartorius Water Purification