Shop All Interior Doors
Sartodoors
Sturdy Barn Door 42 x 84in, Painted White W/ Frosted Glass, 8FT Rail Hangers Heavy Hardware Set
Mfr # PLANUM0660BD-B-BEM-4284
Zoro # G109168028
product price: $1,077.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,077.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Painted White
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM0660BD-B-BEM-4284
- Zoro # G109168028
- UPC # 701466156407
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 42" x 84" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Painted White |
Description
SET INCLUDES- Interior use door with Frosted Glass, black steel rail track 6.6ft, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Door is NOT pre-drilled for the hardware. Hangers require extra 6" clearance above the door. Recommended opening is 41x83"
- • INTERIOR BARN DOOR- The door is a highly functional house accessory that saves space and provides long lasting services. The door hangs on a rail and slides to and from cutting back on door frames and expensive locks. Easy to install hardware or saves your time. Barn doors for closets, barn door with hardware kit included.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Charcoal Weatherstripping 736S260CHAR (736S260CHAR)
- MAG-MATE Block Magnet, Neodymium, 1-1/2 in. (NEO 3/16 RECTNP)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRT8)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- RENIN Renin 60 in. x 80 1/2 in. Ashbury 2 Panel Design Steel Frame Bypass Door (BY0108BWPRC060080)
- Sartodoors Interior Doors