Shop All Interior Doors
Sartodoors
Sturdy Barn Door 18 x 80in, Matte Black Clear Glass, 6.6FT Rail Hangers Heavy Hardware Set
Mfr # LUCIA2166BD-B-BLK-18
Zoro # G109167823
product price: $928.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Matte Black
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2166BD-B-BLK-18
- Zoro # G109167823
- UPC # 701466135409
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Matte Black |
Description
SET INCLUDES- Interior use door with clear see-through glass, black steel rail track 6.6ft, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Door is NOT pre-drilled for the hardware. Hangers require extra 6" clearance above the door. Recommended opening is 17x79"
- • INTERIOR BARN DOOR- The door is a highly functional house accessory that saves space and provides long lasting services. The door hangs on a rail and slides to and from cutting back on door frames and expensive locks. Easy to install hardware or saves your time. Barn doors for closets, barn door with hardware kit included.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Deadbolt Thick Door Pack (81691-15)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Blk, PK25 (1ELW4)
- J.W. WINCO DIN-906-NI-M24X1.5-A Threaded Plugs, Tapered Thread (906-NI-M24X1.5-A)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- CODEL DOORS 36" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (3068MHCMONBF)
- Sartodoors Interior Doors