Shop All Interior Doors
Sartodoors
Solid French Door 28 x 96in, Matte Black Clear Glass, Single Regular Panel Frame Trims Handle
Mfr # LUCIA2166ID-BLK-2896
Zoro # G209167457
product price: $1,396.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,396.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Matte Black
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2166ID-BLK-2896
- Zoro # G209167457
- UPC # 701466136695
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Matte Black |
Description
SET INCLUDES- Interior use door with clear see-through glass, trims 2.95 in wide, frames (for wall up to 5 inches), non-mortise hinges, passage Satin Nickel square door handle/knob. Door is NOT pre-drilled for the hardware. Frame requires extra 2" of the opening width and 1.5" of the opening height. Recommended opening is 30x97.5"
- • LIKE PRE-HUNG DOOR- Door is not pre-attached to the frame. Set consists of all the necessary parts hanging the door. Frames connect before the installation. Hinges not require the slots for installation. Cut for handle can be made within 5 minutes.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. Many styles and Finished Interior of lever/knob can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Bright Chrome (BTC20U26)
- PRIME-LINE SEAL PILEWWATHER3/16""18' (T8658)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4491.150.BIN)
- TELL Closer Door Sz4 Com Alum (DC100022)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead 7-1/4" RH Prehung Door (2268pri8020RH1D714)
- Sartodoors Doors