Shop All Interior Doors
Sartodoors
Sliding White 30x80 Planum 0010 White Silk 6.6' Rail Hangers Stops Hardware Set Modern Panel
Mfr # PLANUM10BD-WSNP-30
Zoro # G701214277
product price: $680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM10BD-WSNP-30
- Zoro # G701214277
- UPC # 654227305051
- Country of Origin Italy
- Category Interior Doors
Description
Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware.
Set includes: - slab; - steel track 6.6FT with predrilled holes; - hangers; - door stops; - floor guide; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware.
Set includes: - slab; - steel track 6.6FT with predrilled holes; - hangers; - door stops; - floor guide; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E02400260500S)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- CODEL DOORS 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- BALDWIN ESTATE Entry Handlesets Satin Black (6320.190.RLS)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2668pri1310CLETLH1D4916)
- Sartodoors Doors