Shop All Interior Doors
Sartodoors
Sliding Grey 30x84 6.6' Planum 0020 Ginger Ash Top Mount Track Set Steel Set Closet Modern Core
Mfr # PLANUM20BD-GA-B-3084
Zoro # G701215274
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # PLANUM20BD-GA-B-3084
- Zoro # G701215274
- UPC # 768171821892
- Country of Origin Italy
- Category Interior Doors
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany), grey color in horizontal grain. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum molding strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - door slab; - black steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS Industrial Robe and Coat Hook (robe_hook)
- BEST 6" W x 3-1/2" H Satin Brass Swing Clear Hinge (F248 3 5 SWG-CLR DOOR HINGE 4 STL)
- KABA ILCORP ILCO Lockset Key Blank (IN35)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- CODEL DOORS 28" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2468pri8444)
- Sartodoors Interior Doors