Shop All Interior Doors
Sartodoors
Sliding French Double Pocket Doors 84 x 84in, Lucia 8831 White Silk, Kit Trims Rail Hardware
Mfr # LUCIA8831DP-WS-8484
Zoro # G709170476
product price: $1,924.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,924.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color White Silk
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA8831DP-WS-8484
- Zoro # G709170476
- UPC # 701466163022
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 84" ( 2* 42x84) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | White Silk |
Description
SET INCLUDES- interior use 2 doors 42x84 inches each, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Door is NOT pre-drilled for the hardware. Pocket hardware requires extra 4 1/2" of height. Recommended opening is 169x88.5"
- • SLIDING DOOR- Pocket door is the best solution to save space at home. Soft opening and reliable mechanism. This type of door doesn’t just save space - it can also solve problems, particularly in tight spots. For example, a pocket door might be used in a small half-bath that simply doesn’t have enough space for a door to swing in or out. There, use of a pocket door could eliminate the need for building an unnecessarily large bathroom or stealing space from an adjacent closet or similar area.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. Pocket hardware for 2x6 wall can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-114 Square O-Ring ID: 5/8, CS 3/32, OD 13/16 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R114x4)
- KEY-BAK Securit Heavy-Duty Keychain with Carabiner Split Ring and 48'' Dupont Kevlar Cord 0488-804 (3280488804)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 110 lb. (2-Pack) (DLEW110)
- J.W. WINCO DIN908-ST-M16X1.5-A Threaded Plug Steel (908-ST-M16X1.5-A)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCOLRH26D4916)
- Sartodoors Doors