Shop All Interior Doors
Sartodoors
Sliding French Double Pocket Doors 60 x 96in, Lucia 8831 White Silk, Kit Trims Rail Hardware
Mfr # LUCIA8831DP-WS-6096
Zoro # G509169786
product price: $2,256.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$2,256.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color White Silk
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA8831DP-WS-6096
- Zoro # G509169786
- UPC # 701466162966
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 96" ( 2* 30x96) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | White Silk |
Description
SET INCLUDES- interior use 2 doors 30x96 inches each, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Door is NOT pre-drilled for the hardware. Pocket hardware requires extra 4 1/2" of height. Recommended opening is 121x100.5"
- • SLIDING DOOR- Pocket door is the best solution to save space at home. Soft opening and reliable mechanism. This type of door doesn’t just save space - it can also solve problems, particularly in tight spots. For example, a pocket door might be used in a small half-bath that simply doesn’t have enough space for a door to swing in or out. There, use of a pocket door could eliminate the need for building an unnecessarily large bathroom or stealing space from an adjacent closet or similar area.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. Pocket hardware for 2x6 wall can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EJOY Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK (WC7G_020)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- DELTANA Flush Bolt, Heavy Duty Round Black 6" (6FBR19)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2468pri1310CLETLH154916)
- Sartodoors Doors