Sliding French Dbl Pocket Doors 72 x 96in, Nebraska Grey W/ Frosted Glass, Kit Trims Rail Hardware
Mfr # SETE6933DP-NEB-7296
Zoro # G709169081
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Nebraska Grey
- Door Width 1.6
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # SETE6933DP-NEB-7296
- Zoro # G709169081
- UPC # 701466144038
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 96" ( 2* 36x96) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Nebraska Grey |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. What included: - 2 door slab; - Trims 2.95in wide; - pocket frames require extra 4 1/2 of the opening height; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame What included: 2ea frame header with preinstalled heavy-duty aluminum track; 4ea steel wrapped upright pairs; 4ea self-adjusting floor anchors; 4ea 3-wheel door hangers, 2ea door guide; 2ea door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; Introducing the Modern Double Pocket Doors from the SETE collection, a stylish and functional addition to any contemporary living space. Made from high-quality wood and MDF, these doors come in a sleek Nebrasca Grey color and feature 3 frosted glass panels each, adding a touch of elegance and sophistication.The Modern Double Pocket Doors are perfect for those who appreciate modern aesthetics. The frosted glass panels allow natural light to flow through, creating a bright and open atmosphere in any room. They also add a level of privacy, making them ideal for those who want to create a more intimate space without the need for traditional swinging doors.These pocket doors are easy to install and come with all necessary hardware and a detailed instruction manual. The Modern Double Pocket Doors from the SETE collection are not only visually stunning, but also provide a practical solution for any living space. They are perfect for those who want to maximize their living spaces without sacrificing style.
- • SET INCLUDES- interior use 2 doors 36x96 inches each, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Door is NOT pre-drilled for the hardware. Pocket hardware requires extra 4 1/2" of height. Recommended opening is 145x100.5"
- • SLIDING DOOR- Pocket door is the best solution to save space at home. Soft opening and reliable mechanism. This type of door doesn’t just save space - it can also solve problems, particularly in tight spots. For example, a pocket door might be used in a small half-bath that simply doesn’t have enough space for a door to swing in or out. There, use of a pocket door could eliminate the need for building an unnecessarily large bathroom or stealing space from an adjacent closet or similar area.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. Pocket hardware for 2x6 wall can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Screen, 2291US10BLH (2291US10BLH)
- BALDWIN Estate Latches (8520R.000)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-128MB)
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2468pri8730LH26D4916)
- Sartodoors Interior Doors