Shop All Interior Doors
Sartodoors
Sliding French Dbl Pocket Doors 60 x 84in, White Silk W/ Frosted Glass, Kit Trims Rail Hardware
Mfr # VEREGIO7288DP-WS-6084
Zoro # G209171683
product price: $1,799.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color White Silk
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # VEREGIO7288DP-WS-6084
- Zoro # G209171683
- UPC # 701466168650
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 84" ( 2* 30x84) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | White Silk |
Description
SET INCLUDES- interior use 2 doors 30x84 inches each, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Door is NOT pre-drilled for the hardware. Pocket hardware requires extra 4 1/2" of height. Recommended opening is 121x88.5"
- • SLIDING DOOR- Pocket door is the best solution to save space at home. Soft opening and reliable mechanism. This type of door doesn’t just save space - it can also solve problems, particularly in tight spots. For example, a pocket door might be used in a small half-bath that simply doesn’t have enough space for a door to swing in or out. There, use of a pocket door could eliminate the need for building an unnecessarily large bathroom or stealing space from an adjacent closet or similar area.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. Pocket hardware for 2x6 wall can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Surface Bolts (0321.003)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- TOWNSTEEL Cylindrical Lock, TRX-L-109-630 (TRX-L-109-630)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- DISTINCT KITCHEN AND BATH Grooved Modern Interior Door, Primed (F31)
- Sartodoors Doors