Shop All Interior Doors
Sartodoors
Sliding French Dbl Pocket Doors 36 x 84in, Cognac Oak W/ Frosted Glass, Kit Trims Rail Hardware
Mfr # QUADRO4445DP-AKA-3684
Zoro # G709171626
product price: $1,799.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Cognac Oak
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4445DP-AKA-3684
- Zoro # G709171626
- UPC # 701466149617
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 84" ( 2* 18x84) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Cognac Oak |
Description
SET INCLUDES- interior use 2 doors 18x84 inches each, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Door is NOT pre-drilled for the hardware. Pocket hardware requires extra 4 1/2" of height. Recommended opening is 73x88.5"
- • SLIDING DOOR- Pocket door is the best solution to save space at home. Soft opening and reliable mechanism. This type of door doesn’t just save space - it can also solve problems, particularly in tight spots. For example, a pocket door might be used in a small half-bath that simply doesn’t have enough space for a door to swing in or out. There, use of a pocket door could eliminate the need for building an unnecessarily large bathroom or stealing space from an adjacent closet or similar area.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. Pocket hardware for 2x6 wall can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB21)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- NATIONAL HARDWARE KICKDOWN DOOR STP CHR4"" (N184-275)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Sliding French Pocket Door 28 x 84in W/, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831PD-WS-2884)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- CODEL DOORS 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- Sartodoors Interior Doors