Shop All Interior Doors
Sartodoors
Sliding Double 72x84 Planum 0010 White Silk 13' Rails Hangers Stops Hardware Set Modern Panel
Mfr # PLANUM10DB-WSNP-7284
Zoro # G701215878
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # PLANUM10DB-WSNP-7284
- Zoro # G701215878
- UPC # 600434972371
- Country of Origin Italy
- Category Interior Doors
Description
Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware.
Set includes: - 2 slabs; - steel tracks 13ft with predrilled holes; - hangers; - door stops; - floor guides; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware.
Set includes: - 2 slabs; - steel tracks 13ft with predrilled holes; - hangers; - door stops; - floor guides; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, 1 1/2 Wx2 1/2 In L, PK4 (1WDF8)
- HOMECARE PRODUCTS M19-1092-900 Master Padlock Key Blank; Pack of 10 (HO834692)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHN8)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Brass 8" (9028/203.4)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS French Interior Door, 28" x 84", White (QUADRO4113ID-WS-2884)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHBLH1D4916)
- Sartodoors Interior Doors