Shop All Interior Doors
Sartodoors
Sliding Closet Bypass Doors 56 x 96in, Quadro 4445 Nordic White W/ Frosted Glass, Sturdy Rails
Mfr # QUADRO4445DBD-NOR-5696
Zoro # G709168343
product price: $1,924.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,924.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Nordic White
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4445DBD-NOR-5696
- Zoro # G709168343
- UPC # 701466152998
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 96" ( 2* 28x96) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Nordic White |
Description
SET INCLUDES- interior use 2 doors with frosted glass 28x96 each, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. Door is NOT pre-drilled for the hardware. Hardware requires extra 2 1/2" of opening height. Recommended opening is 55x98 1/2"
- •SLIDING BYPASS DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Brz, PK20 (MP14073)
- SECO-LARM 8-16 VAC/12VDC Reversible Electric Door Strike. Symmetric (strike portion is centered on (SLM-SD-994A-A1SQ)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- RENIN 48 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE048080)
- Sartodoors Interior Doors